LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

KEY TAG WHITE

899.500106 - UNSPSC 55121504
S123464192
KEY TAG WHITE KEY TAG WHITE
KEY TAG WHITE

Delivery

In stock delivery from our warehouses.

KEY TAG WHITE — 899.500106
  • KEY TAG WHITE — 899.500106
  • KEY TAG YELLOW — 899.500107
  • KEY TAG BLUE — 899.500108
  • KEY TAG RED — 899.500109

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 1000 pcs
Length 114 mm (4.5 in)
Width 19 mm (0.75 in)
Colour White
Material 10 mil plastic vinyl

Customers Also Viewed

Is Often Bought With

You Might Also Like