KEY TAG YELLOW
899.500107
- UNSPSC 55121504
S123461799
S123461799
Delivery
In stock delivery from our warehouses.
KEY TAG YELLOW — 899.500107
- KEY TAG WHITE — 899.500106
- KEY TAG YELLOW — 899.500107
- KEY TAG BLUE — 899.500108
- KEY TAG RED — 899.500109
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 1000 pcs |
| Length | 114 mm (4.5 in) |
| Width | 19 mm (0.75 in) |
| Colour | Yellow |
| Material | 10 mil plastic vinyl |
