Brush Drill Attachments set
971.110004
DEMO000517961 1
DEMO000517961 1
Delivery
In stock delivery from our warehouses.
Brush Drill Attachments set — 971.110004
- Wheel Brush - 1pc (42cm) — 971.110000
- 3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
- Brush Drill Attachments set — 971.110004
- 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
- Vent Cleaning Brush - 1pc (Kit includes 2pc) (17cm) — 971.110006
- Car Wash Mitt - 1pc (17 x 23cm) — 971.110007
- Car Washing Towel -1pc (30 x 30cm) — 971.110008
- Wax Applicator Pad — 971.110009
- Dash Duster Brush (32 x 8cm) — 971.110010
- Wide Tire Brush (18 x 13cm) — 971.110011
- Window cleaner handle+Water Absorption Cloth — 971.110012
- AUTO DETAILING CLEANING KIT (25pc) — 988.110025
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 4:43 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Dimensions | 5, 9, 12, 9 cm |
| Number of Pieces | 4 Pcs. |
