EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Car Washing Towel -1pc (30 x 30cm)

971.110008
DEMO000523961 1
Car Washing Towel -1pc (30 x 30cm) Car Washing Towel -1pc (30 x 30cm)
Car Washing Towel -1pc (30 x 30cm)

Delivery

In stock delivery from our warehouses.

Car Washing Towel -1pc (30 x 30cm) — 971.110008
  • Wheel Brush - 1pc (42cm) — 971.110000
  • 3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
  • Brush Drill Attachments set — 971.110004
  • 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
  • Vent Cleaning Brush - 1pc (Kit includes 2pc) (17cm) — 971.110006
  • Car Wash Mitt - 1pc (17 x 23cm) — 971.110007
  • Car Washing Towel -1pc (30 x 30cm) — 971.110008
  • Wax Applicator Pad — 971.110009
  • Dash Duster Brush (32 x 8cm) — 971.110010
  • Wide Tire Brush (18 x 13cm) — 971.110011
  • Window cleaner handle+Water Absorption Cloth — 971.110012
  • AUTO DETAILING CLEANING KIT (25pc) — 988.110025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 30 x 30 cm
Number of Pieces 1 Pcs.

Customers Also Viewed

Is Often Bought With

You Might Also Like