Wax Applicator Pad
971.110009
DEMO000527961 1
DEMO000527961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $1.90
$3.13
Units/package: 1
Units/package: 1
Wax Applicator Pad — 971.110009
- Wheel Brush - 1pc (42cm) — 971.110000
- 3pc Wire Brush Set (Kit includes 1pc Set) (16cm) — 971.110003
- Brush Drill Attachments set — 971.110004
- 5pc Car Detailing Brush Set (24, 23, 22.5, 22, 20cm) — 971.110005
- Vent Cleaning Brush - 1pc (Kit includes 2pc) (17cm) — 971.110006
- Car Wash Mitt - 1pc (17 x 23cm) — 971.110007
- Car Washing Towel -1pc (30 x 30cm) — 971.110008
- Wax Applicator Pad — 971.110009
- Dash Duster Brush (32 x 8cm) — 971.110010
- Wide Tire Brush (18 x 13cm) — 971.110011
- Window cleaner handle+Water Absorption Cloth — 971.110012
- AUTO DETAILING CLEANING KIT (25pc) — 988.110025
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
