THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

OIL TEST PAPER 100/BX

899.436180 - UNSPSC 41116106
S123463182
OIL TEST PAPER 100/BX OIL TEST PAPER 100/BX
OIL TEST PAPER 100/BX
Clearance

Delivery

In stock delivery from our warehouses.

In liquids or soil, this detecting strip quickly shows the presence of hydrocarbons and identifies the need for further cleanup.

269.39 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 2 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimensions 0.75" W x 2.75" L
Sensitivity Limit Largely Dependent on Solubility of Hydrocarbons
Spill Kit Accessory Type Testing Supplies
Temperature Limit 15°C to 27°C
Packsize 100 per box
Weight 1 lb.
Shelf Life 730 days

Features

Paper quickly changes color when in contact with hydrocarbons, including gasoline, diesel, fuel oil, lubricating oils and mineral oils.
Immerse in water to test for oil contamination
Strip is precut for fast access
Compact, easily stored, hard plastic case protects remaining strips

Customers Also Viewed

Is Often Bought With

You Might Also Like