EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48"

899.500112 - UNSPSC 24121502
0899501112961 1
Made in Canada
TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48" TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48"
TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48"

Delivery

In stock delivery from our warehouses.

TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48" — 899.500112
  • TIRE STORAGE LARGE BAGS 32 x 10 x 42" — 899.500102
  • TIRE STORAGE EXTRA LARGE BAGS 32 x 15 x 48" — 899.500112

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Dimension 32 x 15 x 48 in // 81 cm × 38 cm × 122 cm
Number of Tear-offs 200 pcs
Package Roll
Thickness 1.25 mil
EAN 4068362189050

Customers Also Viewed

Is Often Bought With

You Might Also Like