
8 pieces in stock at Mississauga, ON as of 1:24 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 150 cm |
| Width | 80 cm |
| Material | Polypropylene |
| EAN | 4068362835889 |
| An environmentally conscious alternative to disposable plastic seat covers |
| Keeps car seat clean of oil and dirt |
| Cost effective, as they can be machine washed and re-used many times |
| Crafted with durable and long-lasting polypropylene material |
| Easy-to-use, simply hook the cover over the headrest |
| Won’t slip or slide on the seat |
| Save money, as each seat cover will pay for itself after multiple uses when compared to disposable plastic covers |