Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

VOLVO SEAT COVER GREY

M437.487999 - UNSPSC 25174601
M437487999990 1
VOLVO SEAT COVER GREY VOLVO SEAT COVER GREY
VOLVO SEAT COVER GREY
Clearance

Delivery

0
Units/package: 1 Maximum Quantity: 243 Pkg(s)
VOLVO SEAT COVER GREY — M437.487999
  • SEAT COVER REUSABLE BLACK — 899.500090
  • VOLVO SEAT COVER BLACK — M437.486999
  • VOLVO SEAT COVER GREY — M437.487999

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 4251792806790

Benefits & Advantage

An environmentally conscious alternative to disposable plastic seat covers
Keeps car seat clean of oil and dirt
Cost effective, as they can be machine washed and re-used many times
Crafted with durable and long-lasting polypropylene material
Easy-to-use, simply hook the cover over the headrest
Won’t slip or slide on the seat
Save money, as each seat cover will pay for itself after multiple uses when compared to disposable plastic covers

Customers Also Viewed

Is Often Bought With

You Might Also Like