Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ADHESIVE FILM FOR STEERING WHEEL 215 PCS

899.500025 - UNSPSC 25174211
0899500025090 1
ADHESIVE FILM FOR STEERING WHEEL 215 PCS ADHESIVE FILM FOR STEERING WHEEL 215 PCS
ADHESIVE FILM FOR STEERING WHEEL 215 PCS
Clearance

Delivery

In stock delivery from our warehouses.

Polyethylene adhesive film for steering wheels.

91.37 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 18 Pkg(s)
ADHESIVE FILM FOR STEERING WHEEL 215 PCS — 899.500025
  • ADHESIVE FILM FOR STEERING WHEEL 215 PCS — 899.500025
  • VOLVO STEERING WHEEL COVER GREY — M437.489999

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Ready to use
Capacity 215 pcs
Length 30 cm
Width 14 cm
Material Polyethlene PE
EAN 4038898020714

Features

One roll is sufficient for approx. 215 steering wheels
Continuous film suitable for all steering wheel types
Optimal durability and flexibility thanks to high material thickness of 0.014 mm

Applications

Fits most passenger vehicle steering wheels

Customers Also Viewed

Is Often Bought With

You Might Also Like