Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

VOLVO STEERING WHEEL COVER BLACK

M437.488999 - UNSPSC 25174211
M437488999990 1
VOLVO STEERING WHEEL COVER BLACK VOLVO STEERING WHEEL COVER BLACK
VOLVO STEERING WHEEL COVER BLACK
Clearance

Delivery

0 Review(s)

Polyethylene adhesive film for steering wheels.

0
Units/package: 1
VOLVO STEERING WHEEL COVER BLACK — M437.488999
  • ADHESIVE FILM FOR STEERING WHEEL 215 PCS — 899.500025
  • VOLVO STEERING WHEEL COVER BLACK — M437.488999
  • VOLVO STEERING WHEEL COVER GREY — M437.489999
Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 1 pcs
Material Nylon
Diameter 40 cm
EAN 4251792806806

Features

One roll is sufficient for approx. 215 steering wheels
Continuous film suitable for all steering wheel types
Optimal durability and flexibility thanks to high material thickness of 0.014 mm

Applications

Fits most passenger vehicle steering wheels

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.