Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

VOLVO STEERING WHEEL COVER GREY

M437.489999 - UNSPSC 25174211
M437489999990 1
VOLVO STEERING WHEEL COVER GREY VOLVO STEERING WHEEL COVER GREY
VOLVO STEERING WHEEL COVER GREY
Clearance

Delivery

Polyethylene adhesive film for steering wheels.

0
Units/package: 1 Maximum Quantity: 242 Pkg(s)
VOLVO STEERING WHEEL COVER GREY — M437.489999
  • ADHESIVE FILM FOR STEERING WHEEL 215 PCS — 899.500025
  • VOLVO STEERING WHEEL COVER GREY — M437.489999

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Capacity 1 pcs
Material Nylon
Diameter 40 cm
EAN 4251792806813

Features

One roll is sufficient for approx. 215 steering wheels
Continuous film suitable for all steering wheel types
Optimal durability and flexibility thanks to high material thickness of 0.014 mm

Applications

Fits most passenger vehicle steering wheels

Customers Also Viewed

Is Often Bought With

You Might Also Like