👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

AIR GAUGE, CARS SUVS LT TRUCKS & TRUCK 0-160 PSI

715.54073 - UNSPSC 40141734
071554 073961 1
AIR GAUGE, CARS SUVS LT TRUCKS & TRUCK 0-160 PSI AIR GAUGE, CARS SUVS LT TRUCKS & TRUCK 0-160 PSI
AIR GAUGE, CARS SUVS LT TRUCKS & TRUCK 0-160 PSI

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Dial Gauge for Passenger Trucks
Pressure 0 - 160 psi
EAN 4050641041814

Features

The operating temperature range for these gauges is -40°C to 70°C

Applications

Dial Gauge for cars, SUVs, light trucks and commercial truck tires.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.