Professional Tire Inflator
715.540062
- UNSPSC 25191737
0715540062961 1
0715540062961 1
Delivery
In stock delivery from our warehouses.
Compact tough aluminium housing inflator.
Promo Price : $119.00
$247.93
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:45 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 12:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Chuck Type | Hold on |
| Chuck Style | Dual angle |
| Max Inflation | 174 psi |
| Scale | psi/kPa/bar |
| Inlet Size | 1/4" BSP |
| Hose Length | 20” |
| Dimensions | 200 L x 40 W x 80 H mm + hose + chuck |
| Weight | 0.85 kg |
| Accuracy | ± 2 psi @ 25 - 75 psi |
| Supply Pressure Max | 200 psi |
| Powered By | 2 x AAA (included) |
| Battery Life | 80 hours |
| Inflation Speed | 500 L/min @ 188 psi |
| EAN | 4056807828664 |
Features
| Tough die cast aluminium body |
| Accurate multi-scale gauge |
| Large backlit digital display |
| Wire sheathed hose eliminates kinking |
| Impact absorbing bumpers |
| Rubber grip on chuck |
| Calibrated & certified |
| Accuracy exceeds Standards |
| Steel trigger handle |
| Auto on / auto off function |
| Quality durable inflator |
Applications
| Auto repair shops, workshops, tire centres, mobile repair units and fleet operation repairs |
Warranty
| 1 year |
