THIS WEEK ONLY: Get a FREE* Duffle Bag with $550+ orders. (Code: BAG26).

12mm Stud Cleaning Brush

697.120012 - UNSPSC 27111907
0697120012961 6
12mm Stud Cleaning Brush 12mm Stud Cleaning Brush
12mm Stud Cleaning Brush

Delivery

In stock delivery from our warehouses.

12mm Stud Cleaning Brush — 697.120012
  • 12mm Stud Cleaning Brush — 697.120012
  • 14mm Stud Cleaning Brush — 697.120014
  • 22mm XL Stud Cleaning Brush — 697.220022
  • 12MM BRUSH FOR STUD CLEANING TOOL 697.900004 — 697.9012
  • 13MM BRUSH FOR STUD CLEANING TOOL 697.900004 — 697.9013
  • 14MM BRUSH FOR STUD CLEANING TOOL 697.900004 — 697.9014
  • 16MM BRUSH FOR STUD CLEANING TOOL 697.900004 — 697.9016
  • 18MM BRUSH FOR STUD CLEANING TOOL 697.900005 — 697.9018
  • 20MM BRUSH FOR STUD CLEANING TOOL 697.900005 — 697.9020
  • 22MM BRUSH FOR STUD CLEANING TOOL 697.900005 — 697.9022

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 12 mm
Compatible Tool 697.990001 Stud/Hub Cleaning Tool
Number of Pieces 6 / box
EAN 4099618715686

Customers Also Viewed

Is Often Bought With

You Might Also Like