Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

50mm Hub/Wheel Cleaning Pad

697.120050 - UNSPSC 31191506
0697120050961 6
50mm Hub/Wheel Cleaning Pad 50mm Hub/Wheel Cleaning Pad
50mm Hub/Wheel Cleaning Pad

Delivery

In stock delivery from our warehouses.

Easy clip design to change from stud cleaning to Hub cleaning using the same tool

50mm Hub/Wheel Cleaning Pad — 697.120050
  • 40mm Hub/Wheel Cleaning Pad — 697.120040
  • 50mm Hub/Wheel Cleaning Pad — 697.120050
  • 60mm XL Hub/Wheel Cleaning Pad — 697.220060
  • Hub Cleaning Brush HBR 12-16 for 697.900004 - 2pk — 697.900112
  • Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk — 697.900122

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 50 mm
Compatible Tool 697.990001 Stud/Hub Cleaning Tool
EAN 4099618715709

Features

Quick-Change Hub Cleaning Inserts for the Stud Cleaning Tool
Cleans surface rust and debris on mating surfaces of wheels, hubs, drums and rims
The aluminum oxide-infused abrasive inserts fit into the existing Stud Cleaning Tool
Designed to be used with a handheld battery powered drill or a low impact gun with a low Speed Drive setting
Available in 2 sizes to fit
Tool sold separately

Customers Also Viewed

Is Often Bought With

You Might Also Like