Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk

697.900122 - UNSPSC 47131605
0697900122961 2
Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk
Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk
Clearance

Delivery

In stock delivery from our warehouses.

Easy clip design to change from stud cleaning to Hub cleaning using the same tool

48.02 Log in to see customized pricing and stock availability
Units/package: 2 Maximum Quantity: 32 Pkg(s)
Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk — 697.900122
  • 40mm Hub/Wheel Cleaning Pad — 697.120040
  • 50mm Hub/Wheel Cleaning Pad — 697.120050
  • 60mm XL Hub/Wheel Cleaning Pad — 697.220060
  • Hub Cleaning Brush HBR 12-16 for 697.900004 - 2pk — 697.900112
  • Hub Cleaning Brush HBR 18-22 for 697.900005 - 2pk — 697.900122

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:00 PM.

Product Details

Attribute Value
Size 18-22 mm
Colour Red
EAN 4061975713490

Features

Quick-Change Hub Cleaning Inserts for the Stud Cleaning Tool
Cleans surface rust and debris on mating surfaces of wheels, hubs, drums and rims
The aluminum oxide-infused abrasive inserts fit into the existing Stud Cleaning Tool
Designed to be used with a handheld battery powered drill or a low impact gun with a low Speed Drive setting
Available in 2 sizes to fit
Tool sold separately

Customers Also Viewed

Is Often Bought With

You Might Also Like