INNER LINER SEALER 472 ML

893.455472 - UNSPSC 31201700
0893455472083 1
INNER LINER SEALER 472 ML INNER LINER SEALER 472 ML
INNER LINER SEALER 472 ML

Delivery

In stock delivery from our warehouses.

For use with all passenger, commercial, truck, farm service and O.T.R. tires

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:04 PM.

Product Details

Attribute Value
Contents 472 ml
EAN 4058794784770

Features

A butyl-based sealer
Non-flammable
Colour: applies grey, dries black
Can be used on both radial and bias-ply tires

Instructions

When you buff the inner liner of the tire to prepare the surface for a proper repair, you are removing some of the “built-in tube” from the tire that is not covered by the installed repair. Restore the air retention capabilities of the inner liner in the over buff area with Inner Liner Sealer to complete your tire repair and add a measure of security.

Customers Also Viewed

Is Often Bought With

You Might Also Like