EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

TIRE CEMENT 946 mL

890.100012 - UNSPSC 31201602
0890100012083 1
TIRE CEMENT 946 mL TIRE CEMENT 946 mL
TIRE CEMENT 946 mL

Delivery

In stock delivery from our warehouses.

This fast dry tire cement creates an optimum bond between tire and repair unit.

TIRE CEMENT 946 mL — 890.100012
  • TIRE CEMENT 946 mL — 890.100012
  • TIRE CEMENT 237 mL — 890.100019

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.

2 pieces in stock at Mississauga, ON as of 6:05 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 32 oz
EAN 4050641261007

Features

For general purpose repair - patch to tire bonding
Use for tube patches, small radial repairs, plugs and inserts
Recommended for Jiffy, Magicure, Patch-n-Plug and Radial Value Patches

Instructions

Clean thoroughly a large area around the injury using rubber prep buffing solution and an inner liner scraper. Buff prepared repair area to a velvety smooth texture. Do not reclean with buffing solution. Cement prepared area. Work well into rubber with stippling action making sure not to puddle. Allow the cement to dry completely, 3-5 minutes. Apply the repair unit according to instructions on the repair material to be used.

Customers Also Viewed

Is Often Bought With

You Might Also Like