TIRE LUBE READY-TO-USE 3.78L (old-829.81501)
890.122101
- UNSPSC 31201604
0890122101083 1
0890122101083 1
Delivery
In stock delivery from our warehouses.
An environmentally friendly lubricant that helps tire beads seat properly and protects them from damage during the mounting or demounting process. Contains rust inhibitors to prevent corrosion.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
7 pieces in stock at Vaughan, ON as of 3:18 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 3.78 L |
| EAN | 4058794784855 |
Features
| Tire mounting/demounting lubricant |
| Concentrated 4:1 |
Applications
| For mounting and demounting of all passenger, truck, commercial, agricultural and OTR tires. |
Instructions
| Tire mounting: Tire beads and wheels should be clean and free from debris. Using a swab or brush apply lube to both tire beads and rim edges, all around the wheel. |
| Tire demounting: Break bead from the rim. Using a swab or brush apply lube to both tire beads and rim edges, all around the wheel. |
Notices
| Always mount/demount tires from the narrow side of the rim. Protect from freezing. |
