CARBIDE CUTTER TIRE REPAIR 5/16, 5/16" SHANK
887.914347
- UNSPSC 25172511
887914347 961 1
887914347 961 1
Delivery
In stock delivery from our warehouses.
CARBIDE CUTTER TIRE REPAIR 5/16, 5/16" SHANK — 887.914347
- CARBIDE CUTTER TIRE REPAIR 7/32 1/4"SHANK — 887.914346
- CARBIDE CUTTER TIRE REPAIR 5/16, 5/16" SHANK — 887.914347
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:26 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 10:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | 5/16 in |
| Length | 4 in |
| Maximum Operating Speed | 2500 rpm |
| EAN | 4045989563869 |
Features
| When a tire gets a puncture, the puncturing object is removed and a carbide cutter is used to “ream out” the injury channel to a round, uniform size while removing broken cables and damaged rubber |
| Once the injury channel has been reamed out to this round, uniform size, the corresponding repair insert can be installed to repair the puncture, completely sealing the injury channel |
