THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

TREAD DEPTH GAUGE TIRE

879.998 - UNSPSC 41112401
0715002532961 5
TREAD DEPTH GAUGE TIRE TREAD DEPTH GAUGE TIRE
TREAD DEPTH GAUGE TIRE

Delivery

In stock delivery from our warehouses.

Tire Tread Depth Gauge

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

40 pieces in stock at Vaughan, ON as of 9:42 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 9:42 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Dimensions 0.5 x 1 x 3-3/8 in
EAN 4065746029490

Features

Use to determine the remaining tread depth on passenger and light truck tires
Indicator bar marked with both inches (1/32” increments) and millimetres
Dimensions: 0.5” x 1” x 3 3/8”

Customers Also Viewed

Is Often Bought With

You Might Also Like