EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

TIRE VALVE TR510

879.905510 - UNSPSC 25171905
0879905100961 50
TIRE VALVE TR510 TIRE VALVE TR510
TIRE VALVE TR510
New

Delivery

In stock delivery from our warehouses.

TIRE VALVE TR510 — 879.905510
  • BRASS VALVE HEAVY TRUCK 1.50"H .625"HOLE STRAIGHT — 879.501
  • BRASS VALVE HEAVY TRUCK 3.75"H .625"HOLE STRAIGHT — 879.572
  • TIRE VALVE TR501 — 879.905010
  • TIRE VALVE TR545 — 879.905450
  • TIRE VALVE TR545D — 879.905454
  • TIRE VALVE TR510 — 879.905510
  • Tire Valve TR 573 — 879.905573

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Stem: brass/Grommet: EPDM
Rim Hole Ø15.7/0.625"
Length 166mm
Weight 68g
Application Truck, Bus
Maximum PSI 203 PSI
Recommended Installation Torque 11-14 N.m
Valve Type Clamp-in valves
EAN 4068362260803

Features

For steel wheels with a 5/8" (15.9 mm) valve hole
Recommended installation torque: 45 - 55 inch-pounds

Customers Also Viewed

Is Often Bought With

You Might Also Like