Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

TIRE VALVE TR545

879.905450 - UNSPSC 25171905
0879905450961 50
TIRE VALVE TR545 TIRE VALVE TR545
TIRE VALVE TR545
New

Delivery

In stock delivery from our warehouses.

112.00 Promo Price : $112.00 $162.50
Units/package: 50
TIRE VALVE TR545 — 879.905450
  • BRASS VALVE HEAVY TRUCK 1.50"H .625"HOLE STRAIGHT — 879.501
  • BRASS VALVE HEAVY TRUCK 3.75"H .625"HOLE STRAIGHT — 879.572
  • TIRE VALVE TR501 — 879.905010
  • TIRE VALVE TR545 — 879.905450
  • TIRE VALVE TR545D — 879.905454
  • TIRE VALVE TR510 — 879.905510
  • Tire Valve TR 573 — 879.905573

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Stem: brass/Grommet: EPDM
Rim Hole Ø9.7/0.39"
Length 94mm
Weight 43.5g
Application Truck, Bus
Maximum PSI 203 PSI
Recommended Installation Torque 9-14N.m
Valve Type Clamp-in valves
EAN 4068362260797

Features

For steel wheels with a 5/8" (15.9 mm) valve hole
Recommended installation torque: 45 - 55 inch-pounds

Customers Also Viewed

Is Often Bought With

You Might Also Like