
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Material | Stem: brass/Grommet: EPDM/Washer: steel |
| Rim Hole | Ø15.7/0.625" |
| Length | 115mm |
| Weight | 53g |
| Application | Truck, Bus |
| Maximum PSI | 203 PSI |
| Recommended Installation Torque | 4-6.2N.m |
| Valve Type | Clamp-in valves |
| EAN | 4068362836343 |
| For steel wheels with a 5/8" (15.9 mm) valve hole |
| Recommended installation torque: 45 - 55 inch-pounds |