EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

VALVE TUBELESS SNAP-IN TR#413 EPDM 0.453 X 1.25

879.174131 - UNSPSC 25171905
0879174131961
VALVE TUBELESS SNAP-IN TR#413 EPDM 0.453 X 1.25 VALVE TUBELESS SNAP-IN TR#413 EPDM 0.453 X 1.25
VALVE TUBELESS SNAP-IN TR#413 EPDM 0.453 X 1.25

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
TR Number 413
Compatible Wheel Valve Hole 0.453 in

Features

1-1/4” Valve with chrome sleeve and cap
Use in passenger wheels with a maximum cold inflation pressure of 65 psi and maximum rim thickness of 0.156”
Fits 0.453” valve holes

Customers Also Viewed

Is Often Bought With

You Might Also Like