THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

VALVE CAP DOUBLE SEAL 7/8IN

879.175800 - UNSPSC 40141616
0879175800961 50
VALVE CAP DOUBLE SEAL 7/8IN VALVE CAP DOUBLE SEAL 7/8IN
VALVE CAP DOUBLE SEAL 7/8IN

Delivery

In stock delivery from our warehouses.
0 Review(s)

VALVE CAP DOUBLE SEAL 7/8IN — 879.175800
  • CAP VALVE METAL SCREWDRIVER WITH SEAL TR#VC-2 — 879.17491
  • CAP VALVE LONG METAL DOME WITH SEAL TR#VC-3 — 879.17492
  • CAP VALVE LONG SKIRT BLACK PLST FOR TPMS — 879.174921
  • CAP VALVE CHROME HEX WITH SEAL — 879.17493
  • CAP VALVE HEAVY DUTY METAL DOME WITH SEAL — 879.17494
  • CHROME N2 PLASTIC CAP GRN TOP W/SEAL — 879.17495
  • VALVE CAP DOUBLE SEAL 7/8IN — 879.175800
  • CAP VALVE STEM PLASTIC BLACK — 879.45
  • CAP VALVE STEM PLASTIC GREEN TR#VC-8 — 879.451
  • CAP FOR VALVE STEM PLASTIC WITH SEAL GREY — 879.455

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Title Even a 15 PSI drop increases fuel consumption by more than 1%. checking the air pressure is time-consuming. The Valve cap double seal is the only answer to keep air and check it most efficiently.
Description Study shows that using the Valve cap double seal can cut the average time needed to check a rig from 20 minutes to 6-7 minutes
Type Double seal valve cap for better air retention
Design Unique design that has ridges instead of threads allowing an air chuck to easily clip on but not be covered by an additional valve cap eliminating the purpose of the cap itself
Heat Resistance Built-in 400°F/204°C heat-resistant seals preventing air pressure loss even if the valve core is damaged or dirty
Fit Fits all standard commercial heavy-duty valves. Grooved for a better fitting air chuck
Protection Better corrosion protection
Material Brass
Plate Nickle plated
Seal Ring gasket
EAN 4099618794957

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.