12mm 1.75 Acorn Bulge Lug Nut (0.84" L), 3/4" Hex

360.5012175 - UNSPSC 31161727
S123464222
12mm 1.75 Acorn Bulge Lug Nut (0.84" L), 3/4" Hex 12mm 1.75 Acorn Bulge Lug Nut (0.84" L), 3/4" Hex
12mm 1.75 Acorn Bulge Lug Nut (0.84" L), 3/4" Hex

Delivery

In stock delivery from our warehouses.

7.50 Promo Price : $7.50 $10.90
Units/package: 10

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Bugle Lug Nut
Diameter 12 mm
Thread 1.75
Length 0.84 in
Hex Size 3/4 in

Customers Also Viewed

Is Often Bought With

You Might Also Like