Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

WHLLUGNUT-M12X1.25-WS19-L36MM

360.5712125 - UNSPSC 31161727
0361127019961 10
WHLLUGNUT-M12X1.25-WS19-L36MM WHLLUGNUT-M12X1.25-WS19-L36MM
WHLLUGNUT-M12X1.25-WS19-L36MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn
Width Across Flats 19 mm || Wrench size 19 mm || 19 mm
Height 36 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNC12 x 1.25
Thread Pitch 1.25 mm
EAN 4068362391033

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.