THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

WHLNUT-M12X1.25-(21MM HEX)-L30MM

361.123021 - UNSPSC 31161727
0361123021961 10
WHLNUT-M12X1.25-(21MM HEX)-L30MM WHLNUT-M12X1.25-(21MM HEX)-L30MM
WHLNUT-M12X1.25-(21MM HEX)-L30MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° with washer
Width Across Flats 21 mm || Wrench size 21 mm || 21 mm
Height 30 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNC12 x 1.25
Thread Pitch 1.25 mm
Suitable for vehicle manufacturer Infiniti,Nissan
EAN 4068362390913

Customers Also Viewed

Is Often Bought With

You Might Also Like