Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M12X1.50-(19MM HEX)-L30MM

361.126019 - UNSPSC 31161727
0361126019961 10
WHLNUT-M12X1.50-(19MM HEX)-L30MM WHLNUT-M12X1.50-(19MM HEX)-L30MM
WHLNUT-M12X1.50-(19MM HEX)-L30MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seal radius acorn bulge
Width Across Flats 19 mm || Wrench size 19 mm || 19 mm
Height 30 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNF12 x 1.50
Thread Pitch 1.50 mm
Suitable for vehicle manufacturer Acura,Honda
EAN 4068362391002

Customers Also Viewed

Is Often Bought With

You Might Also Like