Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M12X1.50-(19MM HEX)-L41MM

361.123019 - UNSPSC 31161727
0361123019961 10
WHLNUT-M12X1.50-(19MM HEX)-L41MM WHLNUT-M12X1.50-(19MM HEX)-L41MM
WHLNUT-M12X1.50-(19MM HEX)-L41MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn flat top
Width Across Flats 19 mm || Wrench size 19 mm || 19 mm
Height 41 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNF12 x 1.50
Thread Pitch 1.50 mm
EAN 4068362390975

Customers Also Viewed

Is Often Bought With

You Might Also Like