
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Conical seat 60° open |
| Width Across Flats | 21 mm || Wrench size 21 mm || 21 mm |
| Height | 16 mm |
| Material | ST || Steel || Steel |
| Finish | Zinc plated/coated |
| Nominal Diameter | 12 mm |
| Thread type x nominal diameter x pitch | UNF12 x 1.50 |
| Thread Pitch | 1.50 mm |
| Suitable for vehicle manufacturer | Chevrolet,Chrysler,Dodge,Hyundai,Mitsubishi,Toyota |
| EAN | 4068362390906 |
|
362.003601
|
WHLLUGNUT-SORT-160PCS
|
qty 10 |
|
362.003602
|
WHLLUGNUT-SORT-320PCS
|
qty 10 |