Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M12X1.50-(21MM HEX)-L26MM

361.124021 - UNSPSC 31161727
0361124021961 10
WHLNUT-M12X1.50-(21MM HEX)-L26MM WHLNUT-M12X1.50-(21MM HEX)-L26MM
WHLNUT-M12X1.50-(21MM HEX)-L26MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn
Width Across Flats 21 mm || Wrench size 21 mm || 21 mm
Height 26 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNF12 x 1.50
Thread Pitch 1.50 mm
Suitable for vehicle manufacturer Chrysler,Dodge,Hyundai,Kia,Mazda,Mitsubishi,Toyota
EAN 4068362390920

Customers Also Viewed

Is Often Bought With

You Might Also Like