Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M12X1.50-(21MM HEX)-L37MM

361.121021 - UNSPSC 31161727
0361121021961 10
WHLNUT-M12X1.50-(21MM HEX)-L37MM WHLNUT-M12X1.50-(21MM HEX)-L37MM
WHLNUT-M12X1.50-(21MM HEX)-L37MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat MAG acorn with washer
Width Across Flats 21 mm || Wrench size 21 mm || 21 mm
Height 37 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNF12 x 1.50
Thread Pitch 1.50 mm
Suitable for vehicle manufacturer Chrysler,Dodge,Lexus,Mitsubishi,Toyota
EAN 4068362390869

Customers Also Viewed

Is Often Bought With

You Might Also Like