Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M12X1.50-(21MM HEX)-L47MM

361.126021 - UNSPSC 31161727
0361126021961 10
WHLNUT-M12X1.50-(21MM HEX)-L47MM WHLNUT-M12X1.50-(21MM HEX)-L47MM
WHLNUT-M12X1.50-(21MM HEX)-L47MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat MAG with washer
Width Across Flats 21 mm || Wrench size 21 mm || 21 mm
Height 47 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 12 mm
Thread type x nominal diameter x pitch UNF12 x 1.50
Thread Pitch 1.50 mm
Suitable for vehicle manufacturer Toyota,Lexus
EAN 4068362391019

Customers Also Viewed

Is Often Bought With

You Might Also Like