WHLNUT-M14X1.50-(21MM HEX)-L38MM

361.142021 - UNSPSC 31161727
0361142021961 10
WHLNUT-M14X1.50-(21MM HEX)-L38MM WHLNUT-M14X1.50-(21MM HEX)-L38MM
WHLNUT-M14X1.50-(21MM HEX)-L38MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat MAG acorn dome top
Width Across Flats 21 mm || Wrench size 21 mm || 21 mm
Height 38 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 14 mm
Thread type x nominal diameter x pitch UNF14 x 1.50
Thread Pitch 1.50 mm
EAN 4068362390937

Customers Also Viewed

Is Often Bought With

You Might Also Like