
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Conical seat 60° open |
| Width Across Flats | 22 mm || Wrench size 22 mm || 22 mm |
| Height | 22 mm |
| Material | ST || Steel || Steel |
| Finish | Zinc plated/coated |
| Nominal Diameter | 14 cm |
| Thread type x nominal diameter x pitch | UNF14 x 1.50 |
| Thread Pitch | 1.50 mm |
| Suitable for vehicle manufacturer | AM General,Buick,Cadillac,Chevrolet,GMC |
| EAN | 4068362401558 |
|
362.003602
|
WHLLUGNUT-SORT-320PCS
|
qty 10 |