Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHLNUT-M14X1.50-(22MM HEX)-L30MM

361.142022 - UNSPSC 31161727
0361142022961 10
WHLNUT-M14X1.50-(22MM HEX)-L30MM WHLNUT-M14X1.50-(22MM HEX)-L30MM
WHLNUT-M14X1.50-(22MM HEX)-L30MM
New

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° external thread
Width Across Flats 22 mm || Wrench size 22 mm || 22 mm
Height 30 mm
Material ST || Steel || Steel
Finish Zinc plated/coated
Nominal Diameter 14 cm
Thread type x nominal diameter x pitch UNF14 x 1.50
Thread Pitch 1.50 mm
Suitable for vehicle manufacturer Buick,Cadillac,Chevrolet,GMC
EAN 4068362391057

Customers Also Viewed

Is Often Bought With

You Might Also Like