WHLNUT-M14X1.50-(22MM HEX)-L39MM

361.141022 - UNSPSC 31161727
0361141022961 10
WHLNUT-M14X1.50-(22MM HEX)-L39MM WHLNUT-M14X1.50-(22MM HEX)-L39MM
WHLNUT-M14X1.50-(22MM HEX)-L39MM
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Conical seat 60° acorn
Width Across Flats 22 mm || Wrench size 22 mm || 22 mm
Height 39 mm
Material ST || Steel || Steel
Finish Chrome plated polished || Chrome plated polished || Chrome plated
Nominal Diameter 14 mm
Thread type x nominal diameter x pitch UNF14 x 1.50
Thread Pitch 1.50 mm
EAN 4068362390883

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.