
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Conical seat 60° acorn |
| Width Across Flats | 22 mm || Wrench size 22 mm || 22 mm |
| Height | 45 mm |
| Material | ST || Steel || Steel |
| Finish | Chrome plated polished || Chrome plated polished || Chrome plated |
| Nominal Diameter | 14 mm |
| Thread type x nominal diameter x pitch | UNF14 x 1.50 |
| Thread Pitch | 1.50 mm |
| EAN | 4068362390845 |
|
362.003601
|
WHLLUGNUT-SORT-160PCS
|
qty 10 |
|
362.003602
|
WHLLUGNUT-SORT-320PCS
|
qty 10 |