
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Type | Conical seat 60° acorn |
| Width Across Flats | 21 mm || Wrench size 21 mm || 21 mm |
| Height | 53 mm |
| Material | ST || Steel || Steel |
| Finish | Chrome plated polished || Chrome plated polished || Chrome plated |
| Nominal Diameter | 14 mm |
| Thread type x nominal diameter x pitch | UNC14 x 2.0 |
| Thread Pitch | 2.0 mm |
| EAN | 4068362390951 |
|
362.003601
|
WHLLUGNUT-SORT-160PCS
|
qty 10 |
|
362.003602
|
WHLLUGNUT-SORT-320PCS
|
qty 10 |
Product not yet rated.