Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM

879.010055 - UNSPSC 31141501
0879000033961 100
WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM
WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM

Delivery

In stock delivery from our warehouses.

WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM — 879.010055
  • SAFEDETR-WHLNUT-YELLOW-W21MM — 879.010050
  • SAFEDETR-YELLOW-W36MM-WS22MM — 879.010051
  • SAFEDETR-CHECKPOINT-YELLOW-W31MM — 879.01005355
  • WHEEL NUT F. COMMERCIAL VEHICLES D: 33MM — 879.010055

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 12:56 AM. Directions. Call: (289) 474-5447

200 pieces in stock at Mississauga, ON as of 12:56 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size (Metric) 33 mm
Size (Standard) 1-5/16 in
EAN 4053479608525

Features

The wheel nut flag product is a brightly coloured, flat plastic pointer shaped device that fits tightly over a vehicle wheel nut and is positioned in a uniformed pattern
It is designed to identify any movement of the nut and any excessive over heating at the wheel end
There are two principal causes of vehicle wheel detachments, the first is the loosening of wheel nuts which would be recognized by the loose wheel nut indicator “pointer” moving out of its original set pattern
The second cause of wheel detachment is caused by excessive heat due to brake or wheel bearing failure
Excessive heat would cause the indicator to deform and eventually melt
The vehicle operator can now spot “at a glance” any serious trouble that has started to develop with the vehicle wheel
Contains UV stabilizer to extend the lifetime when fitted to the vehicle
Consistently melts at 125°C to indicate any wheel overheating issues, such as problems with brakes or bearings
Features 48 teeth to suit most nut configuration

Applications

The product is manufactured in several sizes to fit all trucks from minis to giant transports
There are ten various sizes from 20.5 mm to 40.5 mm in width

Notices

For accuracy, please check nut size with socket wrench.

Customers Also Viewed

Is Often Bought With

You Might Also Like