Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16

020.31233 - UNSPSC 31141501
002031233 961 50
ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16 ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16
ZAFETY LUG LOCK FLAG STUD SPACE 3 1/2 NUT 1 5/16

Delivery

In stock delivery from our warehouses.

Creates resistance between two nuts to minimize their ability to rotate, resulting in reduced risk of wheel loss by securing the lug nuts together

211.50 Promo Price : $211.50 $461.50
Units/package: 50

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Stud Centre 3-1/2 in
Nut Size 1-5/16 in
EAN 4050641876867

Features

Fast and easy to install/remove - flexible, simply fits over two adjacent nuts
Design engineered plastic formulated to withstand extreme changes in temperature
Laboratory tested in severe vibration conditions from -40°C to +50°C ( -40°F to +122°F)
Field tested at high and low rotation speeds

Benefits & Advantage

Provides a clear visual check in all weather and light conditions
Reduces the risk of potential wheel loss
Inexpensive, reusable and recyclable
Lug nuts can be re-torqued without removing the lug lock flag

Customers Also Viewed

Is Often Bought With

You Might Also Like