ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB

833.144201 - UNSPSC 25191701
0830314420961 1
ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB
ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB

Delivery

In stock delivery from our warehouses.

ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB — 833.144201
  • WHL WHT RL ADH-S FE CZN 1/4OZ-13LB — 830.905001
  • WHL WHT RL ADH-S FE GRY 5 g - 6 kg — 830.906001
  • WHL WHT RL ADH-S FE BLK 5 g - 6 kg — 830.906101
  • WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 830.906201
  • WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 830.906225
  • WHL WHT RL ADH FE BLK 1/2OZ-13LB — 830.906250
  • WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 830.906501
  • ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB — 833.143201
  • ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB — 833.144201

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Segment Size 1/4 oz
Segments per Roll 1280
Weight 20 lbs
Segment Width 3/4
Segment Length 7 1/4
Segment Thickness 5/32
Low profile Yes

Customers Also Viewed

Is Often Bought With

You Might Also Like