ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB
833.143201
- UNSPSC 25191701
0830314320961 1
0830314320961 1
Delivery
In stock delivery from our warehouses.
ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB — 833.143201
- WHL WHT RL ADH-S FE CZN 1/4OZ-13LB — 830.905001
- WHL WHT RL ADH-S FE GRY 5 g - 6 kg — 830.906001
- WHL WHT RL ADH-S FE BLK 5 g - 6 kg — 830.906101
- WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 830.906201
- WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 830.906225
- WHL WHT RL ADH FE BLK 1/2OZ-13LB — 830.906250
- WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 830.906501
- ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LBS — 833.14.320
- ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LBS — 833.14.420
- ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB — 833.143201
- ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB — 833.144201
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Segment Size | 1/2 oz |
| Segments per Roll | 640 |
| Weight | 20 lbs |
| Segment Width | 3/4 |
| Segment Length | 7 1/4 |
| Segment Thickness | 3/16 |
| Low profile | Yes |
