WHL WHT RL ADH FE BLK 1/2OZ-13LB
830.906250
- UNSPSC 25191701
0830905250961 1
0830905250961 1
Delivery
In stock delivery from our warehouses.
WHL WHT RL ADH FE BLK 1/2OZ-13LB — 830.906250
- WHL WHT RL ADH-S FE CZN 1/4OZ-13LB — 830.905001
- WHL WHT RL ADH-S FE GRY 5 g - 6 kg — 830.906001
- WHL WHT RL ADH-S FE BLK 5 g - 6 kg — 830.906101
- WHL WHT RL ADH-S FE GRY 1/4OZ-13LB — 830.906201
- WHL WHT RL ADH-S FE BLK 1/4OZ-13LB — 830.906225
- WHL WHT RL ADH FE BLK 1/2OZ-13LB — 830.906250
- WHL WHT RL ADH-S FE GRY 1/2OZ-13LB — 830.906501
- ADH.WEIGHT ON ROLL STEEL 1/4OZ SEGMENTS 20 LB — 833.143201
- ADH.WEIGHT ON ROLL STEEL 1/2OZ SEGMENTS 20 LB — 833.144201
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 2:43 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Segment Size | 1/2 oz |
| Segments per Roll | 416 pcs |
| Weight | 13 lbs |
| Material | Steel |
| Segment Coating | Black |
| Segment Width | 19.00 mm |
| Segment Length | 24.50 mm |
| Segment Thickness | 4.00 mm |
| Type of tape | Blue adhesive tape |
| Material Segment Coating | Epoxy resin spray |
| EAN | 4068362679568 |
