Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

LOW PROFL ADHESV WHEEL WEIGHT GRY COATED*

5220.125602 - UNSPSC 25191701
5220125602961 100
LOW PROFL ADHESV WHEEL WEIGHT GRY COATED* LOW PROFL ADHESV WHEEL WEIGHT GRY COATED*
LOW PROFL ADHESV WHEEL WEIGHT GRY COATED*
New

Delivery

In stock delivery from our warehouses.

LOW PROFL ADHESV WHEEL WEIGHT GRY COATED* — 5220.125602
  • LOW PROFL ADHESV WHEEL WEIGHT ZINC PLATD* — 5220.125601
  • LOW PROFL ADHESV WHEEL WEIGHT GRY COATED* — 5220.125602
  • LOW PROFL ADHESV WHEEL WEIGHT BLK COATED* — 5220.125603
  • LOW PROFIL ADHESIVE WHEEL WEIGHT 1/4 OZ STEEL — 830.14.3050
  • LOW PROF ADHES WHEEL WEIGHT 5GRAM STEEL BLACK — 830.14.30501
  • ADH. RED. MIDDLE WHEEL WEIGHT 3x5GR-3x10GR ZINC — 830.14.60
  • Low Prof Wheel Weight Adhesv Zinc Silver 60G — 830.380610
  • Low Prof Wheel Weight Adhesv Zinc Chrome 60G — 830.380630
  • WHL WHT ADH-N FE GRY 6X1/2OZ-3OZ — 830.905150
  • WHL WHT ADH-N FE BLK 12X1/4OZ-3OZ — 830.909125
  • WHL WHT STRIPS ADH FE BLK 4X1 1OZ — 830.910100
  • WHL WHT ADH-N FE BLK 6X1/2OZ-3OZ — 830.910150
  • WHL WHT STRIPS ADH-N FE BLK 3X1 2OZ — 830.910200
  • WHL WHT ADH-N FE GRY 12X1/4OZ-3OZ — 830.911025
  • WHL WHT STRIPS ADH FE GRY 4X1 1OZ — 830.911100
  • WHL WHT ADH-N FE GRY 12 X 5 g - 60 g — 830.911105
  • WHL WHT STRIPS ADH-N FE GRY 3X1 2OZ — 830.911200
  • WHL WHT ADH-N FE BLK 12 X 5 g - 60 g — 830.911250
  • LOW PROFIL ADHSIVE WHEEL WGHT 1/4 OZ STEEL 48/BX — 833.14.3050

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Low profile, pre-cut
Material Steel
Segment Weight 5g / 0.18oz
Segment Width 13.2 mm
Segment Length 13.2 mm
Segment Thickness 4 mm
Temperature Resistance -20°C / 60°C (-4°F / 140 °F)
Segment Coating Powder coating
Segments per box 100 strips of 12 segments pcs
Colour Segment Coating Gray
EAN 4068362354199

Instructions

Adhesive wheel weights - Importance of pressure • All adhesive wheel weights are made with Pressure Sensitive Adhesive (PSA) • PSA’s require PRESSURE to “wet out” and activate the adhesive and provide a good bond. • Even, perpendicular, pressure (about 5 psi) should be applied to the entire length of the weight, for 2-3 seconds Adhesive wheel weights – best practices • Clean • IPA Surface Prep (893.223500) - Evaporates easily, removes condensation in winter • Cloths should be turned/replaced frequently to avoid recontamination • Surface Preparation! • Contamination from dust, oil, dirty hands, tire lube, will affect adhesive performance • In extreme cases, the surface can be roughened with a mild abrasive (Fibratex) • Wait! • Make sure your chemical cleaner has evaporated fully before applying the weight Adhesive wheel weights – diagnosing problems • Adhesion Test: 1. Stick some weight segments to a clean piece of glass. 2. Let cure for a few minutes. 3. Check adhesion. If the weight sticks, the adhesive is not the problem. • The usual cause? Application! • Improper cleaning & chemicals (Brake Clean, Buffing Solution, etc. can leave residues behind) • Lack of application pressure • Contaminated adhesive • Temperature (Cold wheels or tape cause adhesion problems) • Any combination of the above.

Customers Also Viewed

Is Often Bought With

You Might Also Like