EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

WHL WHT STRIPS ADH FE GRY 4X1 1OZ

830.911100 - UNSPSC 25191701
0830911100961 1
WHL WHT STRIPS ADH FE GRY 4X1 1OZ WHL WHT STRIPS ADH FE GRY 4X1 1OZ
WHL WHT STRIPS ADH FE GRY 4X1 1OZ

Delivery

In stock delivery from our warehouses.

WHL WHT STRIPS ADH FE GRY 4X1 1OZ — 830.911100
  • LOW PROFL ADHESV WHEEL WEIGHT ZINC PLATD* — 5220.125601
  • LOW PROFL ADHESV WHEEL WEIGHT GRY COATED* — 5220.125602
  • LOW PROFL ADHESV WHEEL WEIGHT BLK COATED* — 5220.125603
  • LOW PROFIL ADHESIVE WHEEL WEIGHT 1/4 OZ STEEL — 830.14.3050
  • ADH. RED. MIDDLE WHEEL WEIGHT 3x5GR-3x10GR ZINC — 830.14.60
  • Low Prof Wheel Weight Adhesv Zinc Silver 60G — 830.380610
  • Low Prof Wheel Weight Adhesv Zinc Chrome 60G — 830.380630
  • WHL WHT ADH-N FE GRY 6X1/2OZ-3OZ — 830.905150
  • WHL WHT ADH-N FE BLK 12X1/4OZ-3OZ — 830.909125
  • WHL WHT STRIPS ADH FE BLK 4X1 1OZ — 830.910100
  • WHL WHT ADH-N FE BLK 6X1/2OZ-3OZ — 830.910150
  • WHL WHT STRIPS ADH-N FE BLK 3X1 2OZ — 830.910200
  • WHL WHT ADH-N FE GRY 12X1/4OZ-3OZ — 830.911025
  • WHL WHT STRIPS ADH FE GRY 4X1 1OZ — 830.911100
  • WHL WHT ADH-N FE GRY 12 X 5 g - 60 g — 830.911105
  • WHL WHT STRIPS ADH-N FE GRY 3X1 2OZ — 830.911200
  • WHL WHT ADH-N FE BLK 12 X 5 g - 60 g — 830.911250
  • LOW PROFIL ADHSIVE WHEEL WGHT 1/4 OZ STEEL 48/BX — 833.14.3050

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type 1oz*4 Round Corner Grey Adhesive Wheel Weight
Material Steel
Segment Weight 9.00 lbs
Segment Width 19.00 mm
Segment Length 33.40 mm
Segment Thickness 6.00 mm
Strip Adhesive Easy peel 21mm blue tape
Segment Coating Epoxy resin spray
Segment Size 1 oz
Segments per box 144.00 pcs
Colour Segment Coating Grey
EAN 4068362713439

Instructions

Adhesive wheel weights - Importance of pressure • All adhesive wheel weights are made with Pressure Sensitive Adhesive (PSA) • PSA’s require PRESSURE to “wet out” and activate the adhesive and provide a good bond. • Even, perpendicular, pressure (about 5 psi) should be applied to the entire length of the weight, for 2-3 seconds Adhesive wheel weights – best practices • Clean • IPA Surface Prep (893.223500) - Evaporates easily, removes condensation in winter • Cloths should be turned/replaced frequently to avoid recontamination • Surface Preparation! • Contamination from dust, oil, dirty hands, tire lube, will affect adhesive performance • In extreme cases, the surface can be roughened with a mild abrasive (Fibratex) • Wait! • Make sure your chemical cleaner has evaporated fully before applying the weight Adhesive wheel weights – diagnosing problems • Adhesion Test: 1. Stick some weight segments to a clean piece of glass. 2. Let cure for a few minutes. 3. Check adhesion. If the weight sticks, the adhesive is not the problem. • The usual cause? Application! • Improper cleaning & chemicals (Brake Clean, Buffing Solution, etc. can leave residues behind) • Lack of application pressure • Contaminated adhesive • Temperature (Cold wheels or tape cause adhesion problems) • Any combination of the above.

Customers Also Viewed

Is Often Bought With

You Might Also Like