WHL WHT PRECONTOUR SEG ADH-S ZN GRY 30 g
830.900030
- UNSPSC 25191701
0830900030961 100
0830900030961 100
Delivery
In stock delivery from our warehouses.
WHL WHT PRECONTOUR SEG ADH-S ZN GRY 30 g — 830.900030
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 5 g — 830.900005
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 10 g — 830.900010
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 15 g — 830.900015
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 20 g — 830.900020
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 25 g — 830.900025
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 30 g — 830.900030
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 35 g — 830.900035
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 40 g — 830.900040
- WHL WHT PRECONTOUR SEG ADH-S ZN GRY 45 g — 830.900045
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Zinc |
| Segment Coating | Silver-Grey |
| Segment Weight | 30 g |
| Adhesive | Cold Weather |
| EAN | 4058794765304 |
